Flat Shipping

Flat Shipping at €24.99 + VAT

DIXON DIX00079 China Marker, Grease Pencil, 1/4 Inch Tip Width, Bullet, Red, Wax, Not Refillable, Red | CP3TDZ

DIXON DIX00079 China Marker, Grease Pencil, 1/4 Inch Tip Width, Bullet, Red, Wax, Not Refillable, Red

Item: CP3TDZ Model: DIX00079Cross Ref: 35X992
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChina Marker
Casing MaterialWood Holder
ColorRed
Compatible SurfacesBlock, Brick, Cardboard, Ceramics, Concrete, Glass, Masonry, Metal, Paper, Plastic, Stone, Synthetic Material, Tiles, Wet Surfaces, Wood
Length6 7/8"
Marking Tool Base MaterialWax
Maximum Application Temperature175°F
Mfr. SeriesCHINA MARKER
Pigment ColorRed
Pigment PermanencePermanent
Refillable TypeNot Refillable
ShapeRound Cylinder
Tip ShapeBullet
Tip Width1/4"
Marking Tool Tip Size GroupMedium
Overall Length6 7/8"
Product ShapeRound Cylinder
Product TypeGrease Pencil
StandardsPMA CERTIFIED NONTOXIC
Tip SizeStandard

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)17.48
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelColorPigment ColorTip ShapeTip WidthMaximum Application TemperatureCasing MaterialMarking Tool Base MaterialPigment PermanencePkg. Qty.Price
DIXON DIX00077 China Marker, Grease Pencil, 1/4 Inch Tip Width, Bullet, Black, Wax, Not Refillable, Black | CP3TDY DIX00077BlackBlackBullet1/4"175°FWood HolderWaxPermanent12€22.02
DIXON DIX00092 China Marker, Grease Pencil, 1/4 Inch Tip Width, Bullet, White, Wax, Not Refillable, White | CP3TEA DIX00092WhiteWhiteBullet1/4"175°FWood HolderWaxPermanent12€22.02
DIXON DIX00073 China Marker, Grease Pencil, 1/4 Inch Tip Width, Bullet, Yellow, Wax, Not Refillable | CP3TEB DIX00073YellowYellowBullet1/4"175°FWood HolderWaxPermanent12€22.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DIX00079 China Marker, Grease Pencil, 1/4 Inch Tip Width, Bullet, Red, Wax, Not Refillable, Red
€26.43 /pack