DIXON DC1045SE Parker E-Z-Mate Industrial Coupler, Hose Barb, 1/2 Inch Hose I.D.

Item: BX7DDV Model: DC1045SE
Limited Availability
€106.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Connection Size1/2" x 1/2"
Connection TypeQuick Disconnect x Hose Barb
Fitting TypeCoupler
MaterialSteel
Pressure Rating300 psi
Temperature Rating-40°F to +250°F

Shipping Info:

Ship weight (kg) 0.3195
Ship length (cm)1.27
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelMaterialFinishOutside Dia.Body SizeCoupling SizeWorking PressurePipe SizePrice
DIXON 4060-DD-AL | AL7MKE 4060-DD-ALAluminum------€308.15
DIXON 3HTF3 | AL9TQC 3HTF3SteelTrivalent Chrome Plated-----€64.71
DIXON 4050-DD-AL | AL9UYF 4050-DD-ALAluminum------€318.50
DIXON FCM3126 | AM2XWW FCM3126SteelHot Dipped Galvanized--6"-6"€120.57
DIXON 4EAF4 | AM3LKJ 4EAF4SteelTrivalent Chrome Plated-----€110.06
DIXON 600-DD-AL | AM4TNP 600-DD-ALAluminum------€418.40
DIXON 5HTOF5 | AM7GHM 5HTOF5SteelTrivalent Chrome Plated1.67"----€114.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DC1045SE Parker E-Z-Mate Industrial Coupler, Hose Barb, 1/2 Inch Hose I.D.
€106.93 /unit