DIXON DBV-BN200 Clamp, Bolt, 2 Ining Dia., Alu

Item: BX7DCY Model: DBV-BN200
Limited Availability
€45.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Clamping Dia.2"
IncludesBuna N Seal
Locking StyleBolt
MaterialAluminum
SeriesDBV Series
Size2"
System Of MeasurementImperial
Temp. Range-20°F to +180°F
Torque Rating20 lbs.-ft.
TypeBolt Clamp

Shipping Info:

Ship weight (kg) 0.351
Country of OriginCN

Product Variants

ProductModelTypeClamping Dia.Temp. RangeSizeIncludesMaterialTorque RatingLocking StylePrice
DIXON DBV-BL400 | AN7GRK DBV-BL400Bolt Clamp4"-20°F to +180°F4"Baylast SealAluminum20 lbs.-ft.Bolt€86.88
DIXON DBV-BL200 | AN7MMR DBV-BL200Bolt Clamp2"-20°F to +180°F2"Baylast SealAluminum20 lbs.-ft.Bolt€58.12
DIXON DBV-BL300 | AN7MMT DBV-BL300Bolt Clamp3"-20°F to +180°F3"Baylast SealAluminum20 lbs.-ft.Bolt€68.79
DIXON DBV-BN300 | AN8YPY DBV-BN300Bolt Clamp3"-20°F to +180°F3"Buna N SealAluminum20 lbs.-ft.Bolt€46.02
DIXON DBV-BN400 | AN8YPZ DBV-BN400Bolt Clamp4"-20°F to +180°F4"Buna N SealAluminum20 lbs.-ft.Bolt€46.57
DIXON DBV-VB400 | BX6JVW DBV-VB400Bolt Clamp4"20°F to 300°F4"FKM B SealAluminum20 lbs.-ft.Bolt€147.96
DIXON DBV-VB200 | BX7DDH DBV-VB200Bolt Clamp2"20°F to 300°F2"FKM B SealAluminum20 lbs.-ft.Bolt€87.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON DBV-BN200 Clamp, Bolt, 2 Ining Dia., Alu
€45.03 /unit