DIXON CS300-8AL Crimp Sleeve, Aluminium, 3.75 Inch I.D., 3-41/64 to 3-44/64 Inch O.D.

Item: BX7CGR Model: CS300-8AL
Limited Availability
€20.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
Hose Id3"
Hose Od From3-41/64"(92.47 mm)
Hose Od To3-44/64"(93.66 mm)
Id3.75"(95.25 mm)
Length3-3/4"
MaterialAluminum
Wall Thickness0.09
Working Pressure125 PSIG with King Crimp Cam & Groove200 PSIG with King Crimp ST Nipple

Shipping Info:

Ship weight (kg) 0.135
Ship length (cm)9.53
Country of OriginUS

Product Variants

ProductModelMaterialInside Dia.ShapeGradePrice
DIXON CS300-6CS | AN2UGA CS300-6CSCarbon Steel-No Orientation-€13.13
DIXON CS100-4CS | AN4WYT CS100-4CSCarbon Steel-No Orientation-€6.01
DIXON CS100-5CS | AN4WYU CS100-5CSCarbon Steel1.563"No Orientation-€6.01
DIXON CS100-6CS | AN4WYV CS100-6CSCarbon Steel-No Orientation-€6.01
DIXON CS200-10CS | AN4WYW CS200-10CSCarbon Steel-No Orientation-€7.18
DIXON CS200-2CS | AN4WYX CS200-2CSCarbon Steel2 3/8"No Orientation-€7.18
DIXON CS200-5CS | AN4WYY CS200-5CSCarbon Steel2.563"No Orientation-€7.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON CS300-8AL Crimp Sleeve, Aluminium, 3.75 Inch I.D., 3-41/64 to 3-44/64 Inch O.D.
€20.52 /unit