Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON CM3M2-B-L4 | BX7CBW

DIXON CM3M2-B-L4 Mold Nipple, 1/4 Inch M-NPTF, Brass

Item: BX7CBW Model: CM3M2-B-L4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Connection Size3/8" x 1/4"
Connection TypeQuick Disconnect x MNPT
Fitting TypePlug
GenderMale
Hex Size9/16"
Length4"
MaterialBrass
Mfr. SeriesCM Series
Outside Diameter0.65"
Temperature Rating-90°F to +400°F
Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.65
Ship length (cm)10.16
Ship width (cm)1.65
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialHex SizeFinishPrice
DIXON CM3F2-B | BX6HWT CM3F2-BQuick Disconnect x FNPTBrass5/8"-€3.68
DIXON CM3M2-B | BX6JVJ CM3M2-BQuick Disconnect x MNPTBrass9/16"-€3.17
DIXON CM4M4-B | BX7BYY CM4M4-BQuick Disconnect x MNPTBrass7/8"-€5.90
DIXON CM4F6-B | BX7BYZ CM4F6-BQuick Disconnect x FNPTBrass1 3/16"-€19.39
DIXON CM4M6-B | BX7BZH CM4M6-BQuick Disconnect x MNPTBrass1 1/16"-€9.86
DIXON CM2F2-B | BX7CAP CM2F2-BQuick Disconnect x FNPTBrass5/8"-€5.00
DIXON CM2F1-B | BX7CAR CM2F1-BQuick Disconnect x FNPTBrass1/2"-€2.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON CM3M2-B-L4 Mold Nipple, 1/4 Inch M-NPTF, Brass
€22.48 /unit