DIXON CAP100S-C Aluminium Rocker Lug Cap With Cable, NPSH Thread, Hardcoat Aluminium, 1 Inch Size

Item: BX7BKT Model: CAP100S-C
Limited Availability
€73.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Connection Size1"
Connection TypeNPSH
End Configuration Size1"
End Configuration TypeFemale NPSH
FinishHard Coated
Fitting TypeRocker Lug Cap
GenderFemale
MaterialAluminum

Shipping Info:

Ship weight (kg) 0.0652
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialFinishGradeShapePrice
DIXON FC150F | AL2ZUH FC150FNST/NHBrass---€21.96
DIXON B23BMP-G100 | AL8ALN B23BMP-G100ClampStainless Steel-Grade 304-€15.48
DIXON B23BMP-G150 | AL8ALP B23BMP-G150ClampStainless Steel-Grade 304-€15.48
DIXON B23BMP-G200 | AL8ALQ B23BMP-G200ClampStainless Steel-Grade 304-€20.35
DIXON B23BMP-G250 | AL8ALR B23BMP-G250ClampStainless Steel-Grade 304-€26.90
DIXON B23BMP-G300 | AL8ALT B23BMP-G300ClampStainless Steel-Grade 304-€34.68
DIXON B23BMP-G400 | AL8ALU B23BMP-G400ClampStainless Steel-Grade 304-€50.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON CAP100S-C Aluminium Rocker Lug Cap With Cable, NPSH Thread, Hardcoat Aluminium, 1 Inch Size
€73.60 /unit