DIXON BV2CV-100CC-A Ball Valve, Two Way, 1 Inch Size, Non Encap, 3 Pieces PTFE C x C HP

Item: AM2ZBK Model: BV2CV-100CC-A
Limited Availability
€216.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeHandle
Ball Valve Basic Body MaterialStainless Steel
Ball Valve Product GroupManual
Connection TypeClamp
GradeGrade CF8M
Length2 2/5"
MaterialStainless Steel
Nominal Size1"
Pressure Rating1000 psi
Product TypeBall Valve
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Trim MaterialVirgin PTFE
Width4.9"

Shipping Info:

Ship weight (kg) 1.71
Ship length (cm)6.1
Ship width (cm)12.45
Country of OriginTW

Product Variants

ProductModelConnection TypeSeal MaterialStem MaterialMaterialShapeNominal SizePressure RatingTrim MaterialPrice
DIXON BBV50 | AK2HQY BBV50---Bronze-1/2"600 psiPTFE€40.77
DIXON BBV75 | AK2HRB BBV75--BronzeBronze-3/4"600 psiPTFE€96.83
DIXON BBV100 | AK2HRE BBV100---Bronze-1"600 psiPTFE€121.97
DIXON BBV125 | AK2HRH BBV125--BronzeBronze-1 1/4"600 psiPTFE€142.11
DIXON BBV150 | AK2HRK BBV150--BronzeBronze-1 1/2"600 psiPTFE€235.64
DIXON BBV200 | AK2HRM BBV200--BronzeBronze-2"600 psiPTFE€197.16
DIXON BBV25 | AK2HRP BBV25--BronzeBronze-1/4"600 psiPTFE€60.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON BV2CV-100CC-A Ball Valve, Two Way, 1 Inch Size, Non Encap, 3 Pieces PTFE C x C HP
€216.80 /unit