LIFT-ALL 38EEX19 Sling Wire Rope 19 Feet Length Vertical Capacity 2800 Lb | AC7YUQ 38Z734

LIFT-ALL 38EEX19 Sling Wire Rope 19 Feet Length Vertical Capacity 2800 Lb

Item: AC7YUQ Model: 38EEX19Cross Ref: 38Z734
In Stock

Get it by Friday, Jun 13

€71.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Rope Sling
Basket Hitch Capacity5800 lbs.
Choker Hitch Capacity2200 lbs.
Length19 ft.
MaterialSteel
Rope Dia.3/8"
Safety BulletinWire Rope Safety Bulletin
Sling TypeEye And Eye
Temp. Range-60°F to +400°F
Vertical Hitch Capacity2800 lbs.
End TypeSwaged Eye, Woven Eye
Eye Length6"
Hitch TypeBasket, Choker, Vertical
Maximum Operating Temperature400°F
Minimum Operating Temperature-60°F
Number Of Legs1
Resistance PropertiesAbrasion Resistant
Rope Coating TypeUncoated
Rope Core TypeIWRC
Rope Diameter3/8"
Sling Length19 ft.
Sling MaterialSteel
Sling StyleEye And Eye Sling
Source Of SupplyMade in USA
StandardsOSHA
Wire Rope Strand Classification6 x 19

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)10.16
Ship length (cm)48.26
Ship width (cm)45.72
HS code7312102000
Country of OriginUS

Product Variants

ProductModelRope Dia.Vertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityTerminal Dia.Sling TypeTemp. RangeMaterialPrice
LIFT-ALL 14IEEX4 Sling Wire Rope L4ft Vll1300lb Dia1/4in | AA8TVC 1A591 14IEEX41/4"1300 lbs.960 lbs.2600 lbs.1/4"Eye And Eye-60°F to +400°FSteel€9.21
LIFT-ALL 38IEEX6 Sling Wire Rope L6ft Vll2800lb Dia3/8in | AA8TVD 1A592 38IEEX63/8"2800 lbs.2200 lbs.5800 lbs.3/8"Eye And Eye-60°F to +400°FSteel€36.99
LIFT-ALL 12IEEX6 Sling Wire Rope L6ft Vll5000lb Dia1/2in | AA8TVE 1A593 12IEEX61/2"5000 lbs.3800 lbs.10200 lbs.1/2"Eye And Eye-60°F to +400°FSteel€20.10
LIFT-ALL 14IEEX2 Sling Wire Rope 2 Feet | AC3DRN 2RU71 14IEEX21/4"1300 lbs.960 lbs.2600 lbs.-Eye And Eye-60°F to +400°FSteel€17.68
LIFT-ALL 14IEEX3 Sling Wire Rope 3 Feet | AC3DRP 2RU72 14IEEX31/4"1300 lbs.960 lbs.2600 lbs.-Eye And Eye-60°F to +400°FSteel€19.22
LIFT-ALL 38IEEX2 Sling Wire Rope 2 Feet | AC3DRQ 2RU73 38IEEX23/8"2800 lbs.2200 lbs.5800 lbs.-Eye And Eye-60°F to +400°FSteel€10.56
LIFT-ALL 12IEEX20 Sling Wire Rope 20 Feet | AC3DRR 2RU74 12IEEX201/2"5000 lbs.3800 lbs.10200 lbs.-Eye And Eye-60°F to +400°FSteel€78.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 38EEX19 Sling Wire Rope 19 Feet Length Vertical Capacity 2800 Lb
€71.05 /unit