DIXON BNT150S Tip, Satin Finish, 74 Gpm At 100 PSI Flow, 4-3/8 Inch Length, Brass

Item: BX8AAC Model: BNT150S
Limited Availability
€239.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle Tip
Connection Size1 1/2"
Connection TypeNPSH
FinishSatin
Fitting TypeNozzle Tip
Length4 3/8"
MaterialBrass
Pressure Rating100 psi
ShapeStraight

Shipping Info:

Ship weight (kg) 0.549
Ship length (cm)11.13
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelFinishMaterialPrice
DIXON BNT100F | BX6JUZ BNT100FSatinBrass€139.08
DIXON ANT150 | BX6UVA ANT150AnodizedAluminum€198.74
DIXON ANT100 | BX6UVB ANT100AnodizedAluminum€217.96
DIXON ANT100F | BX6UVG ANT100FAnodizedAluminum€217.96
DIXON ANT150F | BX6UVJ ANT150FAnodizedAluminum€198.74
DIXON BNT100S | BX6ZDD BNT100SSatinBrass€216.33
DIXON BNT150F | BX8AAB BNT150FSatinBrass€163.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON BNT150S Tip, Satin Finish, 74 Gpm At 100 PSI Flow, 4-3/8 Inch Length, Brass
€239.93 /unit