DIXON BD150 Cam and Groove Type D Coupler x Female NPT

Item: AK2QPT Model: BD150
Limited Availability
€84.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

MaterialBrass
Maximum Operating Pressure250 PSI
SealNitrile Rubber
Size1-1/2"

Shipping Info:

Ship weight (kg) 0.8685
Ship length (cm)7.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON BD150 Cam and Groove Type D Coupler x Female NPT
€84.51 /unit