Flat Shipping

Flat Shipping at €24.99 + VAT

3M 433L Foil Tape with Liner 6In. x 5 yard Silver | AD6JYR 45K247

3M 433L Foil Tape with Liner 6In. x 5 yard Silver

Item: AD6JYR Model: 433LCross Ref: 45K247
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€385.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoil Tape with Liner
AdhesiveSilicone
Adhesive MaterialSilicone
ColorSilver
Length5 yd.
MaterialAluminum
Performance Temp.-65°F to +600°F
ShapeContinuous Roll
Thickness3.5 mil.
Width6"
Brand And Series3M 433L
EnvironmentIndoor and Outdoor
Imperial Tape Width6"
Imperial Tape Wxl6" x 5 yd.
Liner IncludedYes
Liner MaterialFilm
Metric Tape Length4.5m
Metric Tape Width152 mm
Product FormContinuous Roll
StandardsASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833, FAR 25.853(A)
Tape Adhesive MaterialSilicone
Tape Backing ConstructionFoil
Tape Backing MaterialAluminum
Tape ColorSilver
Tape Tensile Strength20 lbs./in.
Tape Thickness3.5 mil.
Tape TypeFoil Tape

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)15.24
Ship length (cm)5.08
Ship width (cm)5.08
HS code7607205000
Country of OriginUS

Product Variants

ProductModelShapeAdhesiveAdhesive MaterialPrice
3M 433L Foil Tape With Liner 1/2" x 5 yd Silver | AD6JYK 45K241 433LContinuous RollSiliconeSilicone€34.00
3M 433L Foil Tape with Liner 1In. x 5 yard Silver | AD6JYL 45K242 433LContinuous RollSiliconeSilicone€71.31
3M 433L Foil Tape with Liner 2In. x 5 yard Silver | AD6JYM 45K243 433LContinuous RollSiliconeSilicone€130.38
3M 433L Foil Tape with Liner 3/4In x 5 yard Silver | AD6JYN 45K244 433LContinuous RollSiliconeSilicone€50.45
3M 433L Foil Tape with Liner 3In. x 5 yard Silver | AD6JYP 45K245 433LContinuous RollSiliconeSilicone€187.44
3M 433L Foil Tape with Liner 4In. x 5 yard Silver | AD6JYQ 45K246 433LContinuous RollSiliconeSilicone€217.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 433L Foil Tape with Liner 6In. x 5 yard Silver
€385.87 /unit