DIXON B7WWW-R400P | AL8BEN

DIXON B7WWW-R400P Short Weld tee, Polished, 4 Inch Size

Item: AL8BEN Model: B7WWW-R400P
Limited Availability
€65.89 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Connection Size4" x 4" x 4"
Connection TypeWeld x Weld x Weld
FinishPolished
Fitting TypeTee
GradeGrade 316L
Hex Size4"
Length6 22/25"
MaterialStainless Steel
Mfr. SeriesB7WWW Series

Shipping Info:

Ship weight (kg) 1.2195
Country of OriginUS

Product Variants

ProductModelHex SizeConnection TypeMaterialPrice
DIXON B7WWW-G100P | AL8BEB B7WWW-G100P-Weld x Weld x WeldStainless Steel€10.27
DIXON B7WWW-G150P | AL8BEC B7WWW-G150P-Weld x Weld x WeldStainless Steel€13.74
DIXON B7WWW-G200P | AL8BED B7WWW-G200P-Weld x Weld x WeldStainless Steel€18.84
DIXON B7WWW-G250P | AL8BEE B7WWW-G250P-Weld x Weld x WeldStainless Steel€23.65
DIXON B7WWW-G300P | AL8BEF B7WWW-G300P-Weld x Weld x WeldStainless Steel€32.99
DIXON B7WWW-G400P | AL8BEG B7WWW-G400P-Weld x Weld x WeldStainless Steel€51.98
DIXON B7WWW-R100P | AL8BEH B7WWW-R100P-Weld x Weld x WeldStainless Steel€11.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B7WWW-R400P Short Weld tee, Polished, 4 Inch Size
€65.89 /unit