DIXON B2WK-R400P Polished 45 Deg. Weld Elbow, 4 Inch Tube O.D.

Item: AL8BDT Model: B2WK-R400P
Limited Availability
€44.93 /unit
This product can only be shipped in multiples of 3
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 45 Degree
Angle45°
Connection Size4" x 4"
Connection TypeWeld x Weld
End Configuration Size4" x 4"
End Configuration TypeWeld End x Weld End
FinishPolished
Fitting Type45 Degree Elbow
GradeGrade 316L
MaterialStainless Steel
Mfr. SeriesB2WK Series
Special PropertiesPolished

Shipping Info:

Ship weight (kg) 0.6145
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialGradeFinishHex SizeFitting ShapeAngleSeal MaterialPrice
DIXON B2KS-G100P | AL8BCT B2KS-G100PWeld x WeldStainless SteelGrade 304Polished----€8.28
DIXON B2KS-G150P | AL8BCU B2KS-G150PWeld x WeldStainless SteelGrade 304Polished----€10.28
DIXON B2KS-G200P | AL8BCV B2KS-G200PWeld x WeldStainless SteelGrade 304Polished----€13.90
DIXON B2KS-G250P | AL8BCW B2KS-G250PWeld x WeldStainless SteelGrade 304Polished----€19.55
DIXON B2KS-G300P | AL8BCX B2KS-G300PWeld x WeldStainless SteelGrade 304Polished----€27.81
DIXON B2KS-G400P | AL8BCY B2KS-G400PWeld x WeldStainless SteelGrade 304Polished----€51.32
DIXON B2KS-R100P | AL8BCZ B2KS-R100PWeld x WeldStainless SteelGrade 316LPolished--45°-€8.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B2WK-R400P Polished 45 Deg. Weld Elbow, 4 Inch Tube O.D.
€44.93 /unit