DIXON B24RPH-G150 Hanger, 2 In Lg., 3.81 In Wd., SS

Item: BX6VEA Model: B24RPH-G150
Limited Availability
€11.97 /unit
This product can only be shipped in multiples of 9
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger
Grade304
Length2"
MaterialStainless Steel
Nominal Size1 1/2"
SeriesB24RPH Series
Temp. Rating230°F
Width3.81"

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)5.08
Ship length (cm)9.68
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B24RPH-G150 Hanger, 2 In Lg., 3.81 In Wd., SS
€11.97 /unit