DIXON B24RG-G200 Hex Hanger With Grommet, 2 1/2 In Lg., 4 1/2 In Wd., SS

Item: AL8BMB Model: B24RG-G200
Limited Availability
€12.37 /unit
This product can only be shipped in multiples of 9
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Hanger with Grommets
Grade304
Length2 1/2"
MaterialStainless Steel
Nominal Size2"
SeriesB24RG Series
Temp. Rating230°F
Width4 1/2"

Shipping Info:

Ship weight (kg) 0.2295
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B24RG-G200 Hex Hanger With Grommet, 2 1/2 In Lg., 4 1/2 In Wd., SS
€12.37 /unit