DIXON B24HS-G100 Hanger, 1.563 In Lg., 2.688 In Wd., SS

Item: BX7ZTU Model: B24HS-G100
Limited Availability
€17.27 /unit
This product can only be shipped in multiples of 6
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger
Grade304
Length1.563"
MaterialStainless Steel
Nominal Size1"
SeriesB24HS Series
Temp. Rating325°F
Width2.688"

Shipping Info:

Ship weight (kg) 0.126
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B24HS-G100 Hanger, 1.563 In Lg., 2.688 In Wd., SS
€17.27 /unit