DIXON B07-102MG Filter Regulator, Mini, With Gauge Manual Drain, Transparent Bowl, 1/8 Inch Size

Item: AN8PYA Model: B07-102MG
Limited Availability
€128.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter/Regulator
Flow Rate13 SCFM
Height1.63"
IncludesGC620 Gauge
Inlet Pipe Size1/8"
Length8.41"
Pressure Rating150 psi
Pressure Regulating Range5 psi to 100 psi
Temp. Rating125°F
TypeFilter/Regulator

Shipping Info:

Ship weight (kg) 0.3015
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
DIXON B08-02MG | AL8ZNP B08-02MG--€107.74
DIXON BB3-01MG | AM2JDD BB3-01MG--€112.53
DIXON B74G-6AG | AM2JDM B74G-6AG11.33"Filter/Regulator€290.47
DIXON B74G-6AG-MB | AM2JDN B74G-6AG-MB11.33"Filter/Regulator€319.29
DIXON B08-02AG | AM2WKU B08-02AG--€117.64
DIXON CB6-03MGMB | AM4CQD CB6-03MGMB--€226.10
DIXON CB6-03AG | AM6YGK CB6-03AG--€263.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B07-102MG Filter Regulator, Mini, With Gauge Manual Drain, Transparent Bowl, 1/8 Inch Size
€128.21 /unit