DIXON B74G-6AG-MB Filter-Regulator, Auto, Metal Bowl with Sight Glass

Item: AM2JDN Model: B74G-6AG-MB
Limited Availability
€352.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter/Regulator
Bowl MaterialMetal
Flow Rate212 SCFM
Height11.33"
IncludesGC230 Gauge
Inlet Pipe Size3/4"
Mfr. SeriesB74 1 Series
Pressure Regulating Range5 psi to 150 psi
TypeFilter/Regulator
Width3.15"

Shipping Info:

Ship weight (kg) 1.2015
Ship height (cm)28.8
Ship width (cm)8
Country of OriginMX

Product Variants

ProductModelHeightTypePrice
DIXON B08-02MG | AL8ZNP B08-02MG--€107.74
DIXON BB3-01MG | AM2JDD BB3-01MG--€112.53
DIXON B74G-6AG | AM2JDM B74G-6AG11.33"Filter/Regulator€290.47
DIXON B08-02AG | AM2WKU B08-02AG--€117.64
DIXON CB6-03MGMB | AM4CQD CB6-03MGMB--€226.10
DIXON CB6-03AG | AM6YGK CB6-03AG--€263.95
DIXON CB6-04MG | AM7CZM CB6-04MG--€210.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B74G-6AG-MB Filter-Regulator, Auto, Metal Bowl with Sight Glass
€352.16 /unit