DIXON ATCGF40 | BX6UYD

DIXON ATCGF40 Railroad Tank Car Connection Ttma Flange x Boss-Lock Coupler, 110 Deg. Angle

Item: BX6UYD Model: ATCGF40
Limited Availability
€384.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Angle110°
Coupler Size4"
Flange Size4"
MaterialAluminum
Seal MaterialNitrile Rubber

Shipping Info:

Ship weight (kg) 3.6
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMaterialFinishOutside Dia.Body SizeCoupling SizeWorking PressurePipe SizePrice
DIXON 4060-DD-AL | AL7MKE 4060-DD-ALAluminum------€308.15
DIXON 3HTF3 | AL9TQC 3HTF3SteelTrivalent Chrome Plated-----€64.71
DIXON 4050-DD-AL | AL9UYF 4050-DD-ALAluminum------€318.50
DIXON FCM3126 | AM2XWW FCM3126SteelHot Dipped Galvanized--6"-6"€120.57
DIXON 4EAF4 | AM3LKJ 4EAF4SteelTrivalent Chrome Plated-----€110.06
DIXON 600-DD-AL | AM4TNP 600-DD-ALAluminum------€418.40
DIXON 5HTOF5 | AM7GHM 5HTOF5SteelTrivalent Chrome Plated1.67"----€114.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON ATCGF40 Railroad Tank Car Connection Ttma Flange x Boss-Lock Coupler, 110 Deg. Angle
€384.56 /unit