Flat Shipping

Flat Shipping at €24.99 + VAT

DIXON AC150EZ | AL4LNU

DIXON AC150EZ Ez Cam And Groove Type C Coupler x Hose Shank, Buna-N Seal, 1-1/2 Inch Size

Item: AL4LNU Model: AC150EZCross Ref: 55MG22
Limited Availability
€138.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Basic Pipe Fitting MaterialMetal
Body MaterialAluminum
Connection Size1 1/2" x 1 1/2"
Connection TypeFemale Fitting x Hose Stem
Coupling ComponentSocket
Coupling TypeType C
Diameter2 9/16"
Fitting ShapeType C
Fitting TypeCoupler
Fittings Sub-categoryCouplers
Gasket MaterialNitrile
GenderFemale
Hose Fitting GenderMale
Includes Locking ArmYes
Length4 29/32"
MaterialAluminum
Pipe Fitting MaterialAluminum
Pressure Rating250 psi
Coupling Size1 1/2"
For Hose I.d.1 1/2"
Hose Fitting Size1 1/2"
Max. Working Pressure @ 70 F250 psi
Overall Length4 29/32"
Socket Inside Diameter1 1/2"

Shipping Info:

Ship weight (kg) 0.486
Ship length (cm)12.47
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialMaterialSizeCoupling SizeGasket MaterialPrice
DIXON AD400EZ | AL4ULU AD400EZFemale Fitting x FNPT-Aluminum4"--€129.85
DIXON AD400ALEZMTC | BX6UQU AD400ALEZMTCCoupling-Aluminum---€448.32
DIXON AC800EZ | BX6UTQ AC800EZFemale Fitting x Hose Stem-Aluminum---€528.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON AC150EZ Ez Cam And Groove Type C Coupler x Hose Shank, Buna-N Seal, 1-1/2 Inch Size
€138.84 /unit