DIXON A9 Clamp, Hose, 1 1/8 In To 1 5/16 In Mounting Hole Dia., 3/4 Ining Dia., Carbon Steel

Item: BX6HDQ Model: A9
Limited Availability
€15.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Clamping Dia.3/4"
MaterialCarbon Steel
Max. Clamp Dia.1 5/16"
Min. Clamp Dia.1 1/8"
Mounting Hole Dia.1 8/64" to 1 20/64"
System Of MeasurementImperial
Thickness1 13/16"
TypeHose Clamp

Shipping Info:

Ship weight (kg) 0.243
Ship length (cm)7.14
Ship width (cm)4.6
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON A9 Clamp, Hose, 1 1/8 In To 1 5/16 In Mounting Hole Dia., 3/4 Ining Dia., Carbon Steel
€15.03 /unit