DIXON 7610-48 Fire Jacket, 3 Inch Size

Item: BX6TYK Model: 7610-48
Limited Availability
€1,051.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Jacket
ColorIron oxide Red
Length{'Length': "50'"}
Nominal Id3"(76 mm)
Temperature Range-65°F to 500°F(-54°C to 260°C)

Shipping Info:

Ship weight (kg) 13.59
Country of OriginUS

Product Variants

ProductModelMaterialColorPrice
DIXON 2510-16 | AM3FQC 2510-16FiberglassRed€303.14
DIXON 1910-12 | AN7YPG 1910-12FiberglassRed€243.30
DIXON 2210-14 | AN8PXY 2210-14FiberglassRed€291.13
DIXON 1310-8 | AP2QMT 1310-8FiberglassRed€191.02
DIXON 1610-10 | BX6HTP 1610-10FiberglassRed€218.24
DIXON 1010-6 | BX6KKZ 1010-6FiberglassRed€172.77
DIXON 0610-4 | BX6KME 0610-4FiberglassRed€145.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 7610-48 Fire Jacket, 3 Inch Size
€1,051.76 /unit