DIXON 75-C-SS | AL6BHY

DIXON 75-C-SS Cam And Groove Type C Coupler x Hose Shank, Buna-N Seal, 3/4 Inch Size

Item: AL6BHY Model: 75-C-SS
Limited Availability
€74.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Break Quantity0
Connection Size3/4" x 3/4"
Connection TypeFemale Fitting x Hose Stem
Diameter1 5/8"
Fitting ShapeType C
For Use WithKing Crimp Sleeves And Ferrules
GenderFemale
GradeGrade 316
Length3 11/16"
MaterialStainless Steel
Pressure Rating250 psi
SealNitrile Rubber
TypeCoupler

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)9.37
Country of OriginUS

Product Variants

ProductModelCoupling TypeBody MaterialHose Fitting GenderHose Fitting SizeCoupling SizeGasket MaterialCoupling ComponentPrice
DIXON G100-B-BR Coupler 1 Inch 250 Psi Female Coupler x Mnpt | AE3CUR 5CGC8 G100-B-BRType BBrassMale1"-NitrileSocket€45.56
DIXON G150-B-BR Coupler 1-1/2 Inch Female Coupler x Mnpt | AE3CVA 5CGD6 G150-B-BRType BBrassMale--NitrileSocket€62.70
DIXON G150-D-BR Coupler 1-1/2 Inch Female Coupler x Fnpt | AE3CVC 5CGD8 G150-D-BRType DBrassFemale--NitrileSocket€71.30
DIXON G200-B-BR Coupler 2 x 2 Inch 250 Psi Forged Brass | AE3CVJ 5CGE4 G200-B-BRType BBrassMale--NitrileSocket€70.79
DIXON G300-B-BR Coupler 3 Inch 125 Psi Female Coupler x Mnpt | AE3CVT 5CGF2 G300-B-BRBForged Brass-----€130.55
DIXON G400-B-BR Coupler 4 Inch 100 Psi Female Coupler x Mnpt | AE3CWB 5CGG0 G400-B-BRBForged Brass-----€175.09
DIXON G400-C-BR Coupler 4 Inch 100 Psi Forged Brass | AE3CWC 5CGG1 G400-C-BRType CBrassMale--NitrileSocket€251.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 75-C-SS Cam And Groove Type C Coupler x Hose Shank, Buna-N Seal, 3/4 Inch Size
€74.33 /unit