Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 6WF6-B-HN | BX6TTU

DIXON 6WF6-B-HN Wing Style Hex Nut, Brass, 3/4 Inch Size, 3/4 Inch NPTF

Item: BX6TTU Model: 6WF6-B-HN
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€84.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
Connection Size3/4" x 3/4"
Connection TypeQuick Disconnect x NPTF
Fitting TypeCoupler
GenderFemale
Hex Size1 5/32"
Length2.73"
MaterialBrass
Outside Dia.1 23/25"
Pressure Rating3000 psi
Temperature Rating-40°F to +250°F
Thread Size3/4"-14

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)6.93
Ship length (cm)4.88
Ship width (cm)4.88
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 6WF6-B-HN Wing Style Hex Nut, Brass, 3/4 Inch Size, 3/4 Inch NPTF
€84.76 /unit