Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 6VM6-SS | BX6TTA

DIXON 6VM6-SS Hydraulic Coupler Body, 3/4 Inch MNPTF, Stainless Steel

Item: BX6TTA Model: 6VM6-SS
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€352.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Body
Connection Size3/4" x 3/4"
Connection TypeQuick Disconnect x NPTF
Fitting TypeCoupler
GenderMale
GradeGrade 316
Hex Size1 1/2"
Length3.07"
MaterialStainless Steel
Outside Dia.1.67"
Pressure Rating2000 psi
Temperature Rating-40°F to +250°F
Thread Size3/4"-14

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)7.8
Ship length (cm)4.24
Ship width (cm)4.24
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.FinishPrice
DIXON 4HTRB5 | BX6JJU 4HTRB5Steel1.54"Trivalent Chrome Plated€101.14
DIXON 4HF4-HV | BX6RCL 4HF4-HVSteel--€53.35
DIXON 4HTJB5 | BX6RCZ 4HTJB5Steel1.54"Trivalent Chrome Plated€92.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 6VM6-SS Hydraulic Coupler Body, 3/4 Inch MNPTF, Stainless Steel
€352.32 /unit