Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 6HTBF8 | BX6TUX

DIXON 6HTBF8 ISO-FF Coupler, 3/4 INch Size, 1 Inch BSPP, Steel

Item: BX6TUX Model: 6HTBF8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€171.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Connection Size3/4" x 1"
Connection TypeQuick Disconnect x BSPP
FinishTrivalent Chrome Plated
Fitting TypeCoupler
GenderFemale
Hex Size1 3/4"
Length3.82"
MaterialSteel
Outside Dia.1 23/25"
SeriesHT Series
Thread Size#1-11

Shipping Info:

Ship weight (kg) 0.927
Ship height (cm)9.7
Ship length (cm)4.88
Ship width (cm)4.88
Country of OriginUS

Product Variants

ProductModelMaterialFinishOutside Dia.Body SizeCoupling SizeWorking PressurePipe SizePrice
DIXON 4060-DD-AL | AL7MKE 4060-DD-ALAluminum------€308.15
DIXON 3HTF3 | AL9TQC 3HTF3SteelTrivalent Chrome Plated-----€64.71
DIXON 4050-DD-AL | AL9UYF 4050-DD-ALAluminum------€318.50
DIXON FCM3126 | AM2XWW FCM3126SteelHot Dipped Galvanized--6"-6"€120.57
DIXON 4EAF4 | AM3LKJ 4EAF4SteelTrivalent Chrome Plated-----€110.06
DIXON 600-DD-AL | AM4TNP 600-DD-ALAluminum------€418.40
DIXON 5HTOF5 | AM7GHM 5HTOF5SteelTrivalent Chrome Plated1.67"----€114.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 6HTBF8 ISO-FF Coupler, 3/4 INch Size, 1 Inch BSPP, Steel
€171.27 /unit