Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 6CVVF6 | BX6TQK

DIXON 6CVVF6 Threaded Coupler, 3/4 Inch NPTF, Steel

Item: BX6TQK Model: 6CVVF6
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€104.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Body
Connection TypeFNPTF x FNPT
GenderFemale
MaterialSteel
Thread Size3/4"-14
Body Size3/4"
Burst Pressure23200 PSI(1600 bar)
Hex36mm
Length3.15"(80.0 mm)
MaterialSteel
Maximum Od1.89"(48.0 mm)
Maximum Operating Pressure5800 PSI
Maximum Operating Pressure Metric400 Bar
Temperature Range-40°F to 250°F(-40°C to 121°C)
ThreadFemale NPTF
Thread Size3/4"-14

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)8
Ship length (cm)4.8
Ship width (cm)4.8
Country of OriginUS

Product Variants

ProductModelLocking TypeMaterialOutside Dia.Body SizeHose Connection TypeInterchange TypeMax. FlowPipe SizePrice
DIXON 2LM2-B | BX6NQX 2LM2-B-Brass------€22.47
DIXON 2LF2-B | BX6NRA 2LF2-B-Brass------€22.47
DIXON 2NKF2 | BX6NRF 2NKF2-Steel------€23.06
DIXON 2NKBF2 | BX6NRG 2NKBF2-Steel------€23.06
DIXON 2NKS2 | BX6NRH 2NKS2-Steel------€23.06
DIXON 2NKBM2 | BX6NRK 2NKBM2-Steel------€23.06
DIXON 2NKM2 | BX6NRL 2NKM2-Steel------€23.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 6CVVF6 Threaded Coupler, 3/4 Inch NPTF, Steel
€104.17 /unit