Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 600-AA-AL Spool Adapter 6 x 6 Inch 75 Psi Aluminium | AB8QCV 26W665

DIXON 600-AA-AL Adapter, 6 Inch Size, Spool Adapter, 356T6 Aluminium

Item: AB8QCV Model: 600-AA-ALCross Ref: 26W665
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€382.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpool Adapter
Basic Pipe Fitting MaterialMetal
Body MaterialAluminum
Break Quantity0
Cam TypeType AA (Spool Adapter)
Coupler Size6" x 6"
Coupling ComponentPlug
End Configuration Size6" x 6"
End Configuration TypeMale Cam & Groove x Male Cam & Groove
Fittings Sub-categoryAdapters
Hose Fitting GenderMale
Includes Locking ArmYes
Material Of ConstructionAluminum
Max. Pressure75 psi
Pipe Fitting MaterialAluminum
Coupling Size6"
Coupling TypeType AA
Fitting TypeMale Adapter x Male Adapter
Max. Working Pressure @ 70 F75 psi
Overall Length5 7/16"
StandardsA-A-59326B

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)17.62
Ship length (cm)13.82
Ship width (cm)17.62
HS code7609000000
Country of OriginUS

Product Variants

ProductModelBody MaterialCoupling TypeHose Fitting GenderCoupling ComponentCoupling SizeConnection TypePrice
DIXON 400-AA-AL Spool Adapter 4 x 4 Inch 100 Psi Aluminium | AB8QCR 26W662 400-AA-ALAluminumAA---Male Fitting x Male Fitting€130.10
DIXON 4050-AA-AL Spool Adapter 4 x 5 Inch 75 Psi Aluminium | AB8QCT 26W663 4050-AA-ALAluminumAA----€183.36
DIXON 4060-AA-AL Spool Adapter 4 x 6 Inch 75 Psi Aluminium | AB8QCU 26W664 4060-AA-ALAluminumAA----€295.02
DIXON 500-AA-AL | AN2NPY 500-AA-AL------€217.60
DIXON 400-AA-SS | AN7YUX 400-AA-SS------€292.41
DIXON 4060-AA-SS | BX6QMU 4060-AA-SS------€794.02
DIXON 600-AA-SS | BX6RYE 600-AA-SSStainless SteelType AaMale-6"-€774.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 600-AA-AL Adapter, 6 Inch Size, Spool Adapter, 356T6 Aluminium
€382.31 /unit