DIXON 500DWBPSTAL | BX6RHD

DIXON 500DWBPSTAL Butt Weld to SCH40 Pipe Socket Weld Adapter, Aluminium, 5 Inch Size

Item: BX6RHD Model: 500DWBPSTAL
Limited Availability
€153.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemButt-Weld Adapter
Break Quantity0
Connection Size5" x 5"
Connection TypeFemale Fitting x Butt Weld, Socket Weld
Diameter6 1/2"
Fitting ShapeButt Weld
For Use WithSCH 40 Pipe Or Nominal Tubing
GenderFemale
GradeGrade 356T6
Length4 3/16"
MaterialAluminum
Pressure Rating75 psi
TypeCoupler
Weight2.885 lbs.

Shipping Info:

Ship weight (kg) 1.3005
Ship length (cm)10.64
Country of OriginUS

Product Variants

ProductModelMPNPrice
DIXON 300AWBPSTSS | AL4QLX 300AWBPSTSS300AWBPSTSS€158.49
DIXON 300DWBPSTSS | AL6HND 300DWBPSTSS300DWBPSTSS€216.86
DIXON 300AWBPSTAL | AL9TNQ 300AWBPSTAL300AWBPSTAL€72.80
DIXON 300DWBPSTAL | AL9TNR 300DWBPSTAL300DWBPSTAL€75.27
DIXON 100AWBPSTSS | AM2HUA 100AWBPSTSS100AWBPSTSS€91.26
DIXON 200AWBPSTSS | AM2HUB 200AWBPSTSS200AWBPSTSS€102.43
DIXON 400AWBPSTSS | AM2KHU 400AWBPSTSS400AWBPSTSS€240.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 500DWBPSTAL Butt Weld to SCH40 Pipe Socket Weld Adapter, Aluminium, 5 Inch Size
€153.10 /unit