DIXON 430FXFAL00000 | BX6QWC

DIXON 430FXFAL00000 Swivel Adapter, O-Ring, 4 Inch Size

Item: BX6QWC Model: 430FXFAL00000
Limited Availability
€652.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Joint
Connection Size4" x 4"
Fitting TypeSwivel Joint
MaterialAluminum

Shipping Info:

Ship weight (kg) 4.1805
Ship height (cm)12.07
Ship length (cm)23.19
Country of OriginUS

Product Variants

ProductModelMaterialConnection SizeConnection TypeFitting TypePrice
DIXON 320FXFMI00000 | AM4GBV 320FXFMI00000Malleable Iron3" x 3"-Swivel Joint€517.85
DIXON 220FXFMI00000 | AM4UVH 220FXFMI00000Malleable Iron2" x 2"-Swivel Joint€349.31
DIXON 320FXFAL00000 | AM7ZJE 320FXFAL00000Aluminum3" x 3"NPT x NPTSwivel Joint€334.84
DIXON 220FXFAL00000 | AN8BMQ 220FXFAL00000Aluminum2" x 2"-Swivel Joint€288.96
DIXON 15030FXFMI00000 | AN8CNB 15030FXFMI00000Malleable Iron1 1/2" x 1 1/2"-Swivel Joint€287.32
DIXON 230FXFMI00000 | AY9XDJ 230FXFMI00000Malleable Iron2" x 2"-Swivel Joint€383.83
DIXON 430FXFCS00100 | BX6HTB 430FXFCS00100----€1,700.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 430FXFAL00000 Swivel Adapter, O-Ring, 4 Inch Size
€652.27 /unit