DIXON 400DWSPAL | BX6QCT

DIXON 400DWSPAL Socket Weld Adapter, 4 Inch Size

Item: BX6QCT Model: 400DWSPAL
Limited Availability
€103.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Weld Adapter
Break Quantity0
Connection Size4" x 4"
Connection TypeFemale Fitting x Socket Weld
Diameter5 7/16"
For Use WithSCH 40 Pipe
GenderFemale
GradeGrade 356T6
Length3 13/16"
MaterialAluminum
Pressure Rating100 psi
TypeCoupler

Shipping Info:

Ship weight (kg) 1.035
Ship length (cm)7.14
Country of OriginUS

Product Variants

ProductModelConnection TypePrice
DIXON 300AWSPSS | AK2UBV 300AWSPSSMale Fitting x Socket Weld€158.49
DIXON 400AWSPSS | AL2XNL 400AWSPSSMale Fitting x Socket Weld€240.41
DIXON 75AWSPSS | AL8GHE 75AWSPSSMale Fitting x Socket Weld€97.09
DIXON 600AWSPAL | AM3LKL 600AWSPALMale Fitting x Socket Weld€126.30
DIXON 400DWSPSS | AM7FWG 400DWSPSSFemale Fitting x Socket Weld€283.18
DIXON 600AWSPSS | AN7ZEU 600AWSPSSMale Fitting x Socket Weld€367.69
DIXON 100AWSPSS | AN8BWL 100AWSPSSSocket Weld x Male Fitting€91.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 400DWSPAL Socket Weld Adapter, 4 Inch Size
€103.08 /unit