DIXON 400DA-90SS | AM8UEU

DIXON 400DA-90SS Coupler Elbow, 4 Inch Size, 90 Deg. Bend, Male Adapter x Female

Item: AM8UEU Model: 400DA-90SS
Limited Availability
€686.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Break Quantity0
Connection Size4" x 4"
Connection TypeFemale Fitting x Male Fitting
Fitting ShapeType DA
GenderMale x Female
GradeGrade 316
MaterialStainless Steel
Pressure Rating100 psi
SealNitrile Rubber
Type90 Degree Elbow
Weight10.25 lbs.

Shipping Info:

Ship weight (kg) 4.6125
Country of OriginUS

Product Variants

ProductModelConnection TypePrice
DIXON 400DA-90AL | AL3AKJ 400DA-90ALFemale Fitting x Male Fitting€187.61
DIXON 400DA-45AL | AL7MBW 400DA-45ALFemale Fitting x Male Fitting€189.87
DIXON 400DA-45SS | AL8ZMJ 400DA-45SSFemale Fitting x Male Fitting€751.69
DIXON 400DA-45MI | BX6QAU 400DA-45MI-€182.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 400DA-90SS Coupler Elbow, 4 Inch Size, 90 Deg. Bend, Male Adapter x Female
€686.57 /unit