DIXON 400DA-90AL Coupler Elbow, 4 Inch Size, 90 Deg. Bend, Male Adapter x Female

Item: AL3AKJ Model: 400DA-90AL
Limited Availability
€206.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Break Quantity0
Connection Size4" x 4"
Connection TypeFemale Fitting x Male Fitting
Fitting ShapeType DA
GenderMale x Female
GradeGrade 356T6
MaterialAluminum
Pressure Rating100 psi
SealNitrile Rubber
Type90 Degree Elbow
Weight4.09 lbs.

Shipping Info:

Ship weight (kg) 1.8405
Country of OriginUS

Product Variants

ProductModelConnection TypePrice
DIXON 400DA-45AL | AL7MBW 400DA-45ALFemale Fitting x Male Fitting€189.87
DIXON 400DA-45SS | AL8ZMJ 400DA-45SSFemale Fitting x Male Fitting€751.69
DIXON 400DA-90SS | AM8UEU 400DA-90SSFemale Fitting x Male Fitting€622.49
DIXON 400DA-45MI | BX6QAU 400DA-45MI-€182.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 400DA-90AL Coupler Elbow, 4 Inch Size, 90 Deg. Bend, Male Adapter x Female
€206.92 /unit