Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 3DM3-S | BX7YVN

DIXON 3DM3-S Industrial Coupler, 3/8 Inch Size, 3/8 Inch MNPTF, 303 Stainless Steel

Item: BX7YVN Model: 3DM3-SCross Ref: 58DE56
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€113.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Body
Connection Size3/8" x 3/8"
Connection TypeQuick Disconnect x NPTF
Fitting TypeCoupler
GenderMale
GradeGrade 303
Hex Size7/8"
Length2.73"
MaterialStainless Steel
Outside Dia.1.18"
Temperature Rating-40°F to +250°F
Thread Size3/8"-18

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)6.93
Ship length (cm)3
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelConnection TypeThread SizeConnection SizeFinishHose Connection TypeLock TypeBody SizeInterchange TypePrice
DIXON 3FF2 Female To Industrial Coupler (f)npt 3/8 | AE3CZH 5CGR5 3FF2Quick Disconnect x NPTF1/4"-183/8" x 1/4"Trivalent Chromium PlatedFNPTSleeve3/8"Industrial€24.31
DIXON 3FF3 Female To Industrial Coupler (f)npt 3/8 | AE3CZK 5CGR7 3FF3Quick Disconnect x NPTF3/8"-183/8" x 3/8"Trivalent Chrome PlatedFNPTSleeve3/8"Industrial€22.11
DIXON 3FM2 Male To Industrial Coupler (m)npt 3/8 Steel | AE3CZQ 5CGT2 3FM2Quick Disconnect x NPTF-3/8" x 1/4"Trivalent Chromium PlatedMNPTSleeve3/8"Industrial€21.76
DIXON 3FM3 Male To Industrial Coupler (m)npt 3/8 Steel | AE3CZT 5CGT4 3FM3Quick Disconnect x NPTF3/8"-183/8" x 3/8"Trivalent Chrome PlatedMNPTSleeve3/8"Industrial€20.60
DIXON 3FS3 Barb To Industrial Coupler Barb 3/8 Steel | AE3CZX 5CGT8 3FS3---Trivalent Chromium PlatedHose BarbSleeve3/8"Industrial€24.58
DIXON 3DF2-B Female To Industrial Coupler (f)npt 3/8 | AE3DAB 5CGU2 3DF2-BQuick Disconnect x NPTF1/4"-183/8" x 1/4"-FNPTPush To Connect3/8"Industrial€34.64
DIXON 3DF3-B Female To Industrial Coupler (f)npt 3/8 Brass | AE3DAD 5CGU4 3DF3-BQuick Disconnect x NPTF3/8"-183/8" x 3/8"-FNPTPush To Connect3/8"Industrial€30.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 3DM3-S Industrial Coupler, 3/8 Inch Size, 3/8 Inch MNPTF, 303 Stainless Steel
€113.56 /unit