DIXON 396 Single Ear Pinch On Clamp, 1-9/16 Inch Size, Zinc Plated Steel, 100 Pack

Item: AL2DCE Model: 396
Limited Availability
€1.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
MaterialZinc Plated Steel
Nominal Size1-9/16"
Range1.437" to 1.559"
Thickness.030"
Width1/4"

Shipping Info:

Ship weight (kg) 0.009
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelMin. Clamp Dia.Max. Clamp Dia.ThicknessPrice
DIXON 123 | AK2TEW 123---€0.66
DIXON 198 | AK2TEX 198---€0.66
DIXON 113 | AK2TEY 113---€0.66
DIXON 133 | AK2TEZ 133---€0.66
DIXON 105 | AK2TFA 105---€0.61
DIXON 140 | AK2TFZ 140---€0.66
DIXON 145 | AK2TGA 145---€0.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 396 Single Ear Pinch On Clamp, 1-9/16 Inch Size, Zinc Plated Steel, 100 Pack
€1.00 /unit