DIXON 3730604C | AK2NXW

DIXON 3730604C Reducer Hex Bushing, 3/8 Inch MNPT x 1/4 Inch FNPT, Brass

Item: AK2NXW Model: 3730604C
Limited Availability
€4.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bushing
Connection Size3/8" x 1/4"
Connection TypeMale NPTF x Female NPTF
Dimension StandardsSAE
Fitting TypeReducer Hex Bushing
For Use WithBrass/Copper/Iron Pipe
Hex Size3/4"
Length3/4"
MaterialBrass
Pressure Rating1000 psi
ShapeStraight
Temp. Rating-65°F to +250°F
Thread Size3/8"-18 x 1/4"-18

Shipping Info:

Ship weight (kg) 0.018
Ship length (cm)1.91
Country of OriginUS

Product Variants

ProductModelConnection TypeHex SizeMaterialPrice
DIXON 3730402C | AK2NXT 3730402CMale NPTF x Female NPTF-Brass€2.86
DIXON 3730602C | AK2NXU 3730602CMale NPTF x Female NPTF-Brass€4.24
DIXON 3730804C | AK2NXY 3730804CMale NPTF x Female NPTF-Brass€5.28
DIXON 3730806C | AK2NYA 3730806CMale NPTF x Female NPTF-Brass€5.03
DIXON 3731206C | AK2PEQ 3731206CMale NPTF x Female NPTF-Brass€8.54
DIXON 3731208C | AK2PER 3731208CMale NPTF x Female NPTF-Brass€8.47
DIXON 3731202C | AK2UVZ 3731202CMale NPTF x Female NPTF1 1/16"Brass€9.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 3730604C Reducer Hex Bushing, 3/8 Inch MNPT x 1/4 Inch FNPT, Brass
€4.37 /unit