DIXON 30032 Aero Seal Clamp, 9/16 Inch Size, 300 Stainless Steel

Item: AM7ARK Model: 30032
Limited Availability
€5.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Hose Clamp
Component Material305 Stainless Steel screw
Hose Od From1-36/64"(39.6875 mm)
Hose Od To2" to 32/64"(63.5 mm)
Material302 Stainless Steel
StyleStyle 300
Torque50 in. lbs.
Width9/16"

Shipping Info:

Ship weight (kg) 0.0315
Ship width (cm)1.42
Country of OriginUS

Product Variants

ProductModelMaterialPrice
DIXON 20010 | AK2TCU 20010-€3.83
DIXON 20016 | AK2TCV 20016Stainless Steel€3.93
DIXON 20008 | AK2TCW 20008-€3.83
DIXON 10008 | AL2BCP 10008-€3.10
DIXON 10010 | AL2BCQ 10010-€3.10
DIXON 10012 | AL2BCR 10012-€3.22
DIXON 10016 | AL2BCT 10016-€3.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 30032 Aero Seal Clamp, 9/16 Inch Size, 300 Stainless Steel
€5.18 /unit