DIXON 300300MAE Tight Fill Drop Elbow, 3 Inch Size, With Male Adapter End, Aluminium

Item: BX6NVB Model: 300300MAE
Limited Availability
€704.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Basic Pipe Fitting MaterialMetal
Connection Size3" x 3"
Connection TypeFemale Fitting x Male Fitting
Fitting TypeElbow
GenderFemale x Male
MaterialAluminum

Shipping Info:

Ship weight (kg) 2.9565
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelConnection TypeFitting ShapeMaterialAngleGradeHex SizeShapeFinishPrice
DIXON TLT76 | AK2RYE TLT76GHT x MNPT-Nylon--1 1/8"--€2.31
DIXON B2CMP-G100 | AL8AGT B2CMP-G100Clamp x Clamp-Stainless Steel90°Grade 304---€22.23
DIXON B2CMP-G150 | AL8AGU B2CMP-G150Clamp x Clamp-Stainless Steel90°Grade 304---€23.17
DIXON B2CMP-G200 | AL8AGV B2CMP-G200Clamp x Clamp-Stainless Steel90°Grade 304---€27.32
DIXON B2CMP-G250 | AL8AGW B2CMP-G250Clamp x Clamp-Stainless Steel90°Grade 304---€37.41
DIXON B2CMP-G400 | AL8AGX B2CMP-G400Clamp x Clamp-Stainless Steel90°Grade 304---€77.50
DIXON B2CMP-G600 | AL8AGY B2CMP-G600Clamp x Clamp-Stainless Steel90°Grade 304---€387.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 300300MAE Tight Fill Drop Elbow, 3 Inch Size, With Male Adapter End, Aluminium
€704.14 /unit