Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 2TM2 | BX6NRW

DIXON 2TM2 Ball Coupler, 1/4 Inch Size, 1/4-18 Inch MNPTF, Stainless Steel

Item: BX6NRW Model: 2TM2
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€37.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Connection Size1/4" x 1/4"
Connection TypeQuick Disconnect x NPTF
FinishTrivalent Chrome Plated
Fitting TypeCoupler
GenderMale
Hex Size13/16"
Length2 4/25"
MaterialSteel
Pressure Rating10000 psi
SeriesT Series
Temperature Rating-40°F to +250°F
Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)6.05
Ship length (cm)2.87
Ship width (cm)2.87
Country of OriginUS

Product Variants

ProductModelMaterialFinishOutside Dia.Body SizeCoupling SizeWorking PressurePipe SizePrice
DIXON 4060-DD-AL | AL7MKE 4060-DD-ALAluminum------€308.15
DIXON 3HTF3 | AL9TQC 3HTF3SteelTrivalent Chrome Plated-----€64.71
DIXON 4050-DD-AL | AL9UYF 4050-DD-ALAluminum------€318.50
DIXON FCM3126 | AM2XWW FCM3126SteelHot Dipped Galvanized--6"-6"€120.57
DIXON 4EAF4 | AM3LKJ 4EAF4SteelTrivalent Chrome Plated-----€110.06
DIXON 600-DD-AL | AM4TNP 600-DD-ALAluminum------€418.40
DIXON 5HTOF5 | AM7GHM 5HTOF5SteelTrivalent Chrome Plated1.67"----€114.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 2TM2 Ball Coupler, 1/4 Inch Size, 1/4-18 Inch MNPTF, Stainless Steel
€37.53 /unit