Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 2DH2-B | BX6NLZ

DIXON 2DH2-B Threaded Coupler, 1/4 x 5/8 Inch Size, Reusable, Brass

Item: BX6NLZ Model: 2DH2-B
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Body
Connection TypeReusable Hose Stem
MaterialBrass
Thread Size1/4"
Body Size1/4"
Hex11/16"
Hose Id1/4"
Hose Od5/8"
Length2.79"
MaterialBrass
Maximum Od0.98"
Pressure RatingSee Product Details
Temperature Range-40°F to 250°F(-40°C to 121°C)

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)7.09
Ship length (cm)2.49
Ship width (cm)2.49
Country of OriginUS

Product Variants

ProductModelLocking TypeMaterialOutside Dia.Body SizeHose Connection TypeInterchange TypeMax. FlowPipe SizePrice
DIXON 2LM2-B | BX6NQX 2LM2-B-Brass------€22.47
DIXON 2LF2-B | BX6NRA 2LF2-B-Brass------€22.47
DIXON 2NKF2 | BX6NRF 2NKF2-Steel------€23.06
DIXON 2NKBF2 | BX6NRG 2NKBF2-Steel------€23.06
DIXON 2NKS2 | BX6NRH 2NKS2-Steel------€23.06
DIXON 2NKBM2 | BX6NRK 2NKBM2-Steel------€23.06
DIXON 2NKM2 | BX6NRL 2NKM2-Steel------€23.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 2DH2-B Threaded Coupler, 1/4 x 5/8 Inch Size, Reusable, Brass
€32.15 /unit