DIXON 2840510C Push-On Hose Fitting, 5/16 Inch P/On Hose I.D. xFem 5/8 Inch-18 UNF

Item: AZ7XBK Model: 2840510C
Limited Availability
€12.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
Connection Angle45°
Connection Size5/16" x 3/8"
Connection TypeHose Barb x SAE Swivel
Fitting TypeHose Barb
GenderFemale
Hex Size3/4"
Length1 3/5"
MaterialBrass
Pressure Rating350 psi
ShapeStraight
Temperature Rating-40°F to +150°F
Thread Size5/8"-18
Thread TypeUNF

Shipping Info:

Ship weight (kg) 0.0315
Ship length (cm)4.09
Country of OriginUS

Product Variants

ProductModelMaterialHex SizeShapeFitting TypeGradePrice
DIXON 2871014C | AK2ADL 2871014CBrass1"StraightHose Barb-€11.02
DIXON 2840610C | AK2NLB 2840610CBrass3/4"StraightHose Barb-€5.69
DIXON 2870612C | AK2PLQ 2870612CBrass7/8"StraightHose Barb-€7.33
DIXON 2860609C | AK2VDU 2860609CBrass5/8"StraightHose Barb-€6.16
DIXON 2880609C | AK2VDV 2880609CBrass11/16"StraightHose Barb-€5.40
DIXON 2881217C | AK2VDW 2881217CBrass1 1/4"StraightHose Barb-€15.40
DIXON 2900610C | AK2VEA 2900610CBrass5/8"StraightHose Barb-€9.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 2840510C Push-On Hose Fitting, 5/16 Inch P/On Hose I.D. xFem 5/8 Inch-18 UNF
€12.99 /unit