DIXON 2530-AA-AL Spool Adpater, Weld Fabrication, Aluminium, 2-1/2 x 3 Inch Size

Item: AM7PBQ Model: 2530-AA-AL
Limited Availability
€267.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpool Adapter
Break Quantity0
Cam TypeType AA (Spool Adapter)
Connection Size2 1/2" x 3"
Connection TypeMale Fitting x Male Fitting
End Configuration Size2 1/2" x 3"
End Configuration TypeMale Cam & Groove x Male Cam & Groove
Fitting ShapeMale Spool
GenderMale x Male
GradeGrade 356T6
MaterialAluminum
Pressure Rating125 psi
ShapeStraight
Temperature Rating70°F
TypeSpool Adapter

Shipping Info:

Ship weight (kg) 0.63
Country of OriginUS

Product Variants

ProductModelBody MaterialCoupling TypeCoupling ComponentHose Fitting GenderPrice
DIXON 150-AA-AL Spool Adapter 1-1/2 Inch 250 Male Adapter | AB8QCJ 26W655 150-AA-ALAluminumAA--€54.54
DIXON 1520-AA-AL Spool Adapter 1-1/2x2 Inch Male Adapter | AB8QCK 26W656 1520-AA-ALAluminumAA--€65.10
DIXON 2030-AA-AL Spool Adapter 2 x 3 Inch 125 Psi Aluminium | AB8QCM 26W658 2030-AA-ALAluminumAA--€92.18
DIXON 300-AA-AL Spool Adapter 3 x 3 Inch 125 Psi Aluminium | AB8QCP 26W660 300-AA-ALAluminum-PlugMale€88.14
DIXON 200-AA-SS Spool Adapter 2 Inch 250 Psi Male Adapter | AB8QCW 26W666 200-AA-SSStainless Steel-PlugMale€211.07
DIXON 2030-AA-SS Spool Adapter 2x3in 125 Psi Male Adapter | AB8QCX 26W667 2030-AA-SSStainless SteelAA--€287.77
DIXON 300-AA-SS Spool Adapter 3 Inch 125 Psi Male Adapter | AB8QCY 26W668 300-AA-SSStainless Steel-PlugMale€337.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 2530-AA-AL Spool Adpater, Weld Fabrication, Aluminium, 2-1/2 x 3 Inch Size
€267.81 /unit