Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 69936662100 Straight Grinding Wheel, 8 Inch Dia., 1 1/4 Inch Hole Size, Type 1, 5Pk | CJ3NVF

NORTON ABRASIVES 69936662100 Straight Grinding Wheel, 8 Inch Dia., 1 1/4 Inch Hole Size, Type 1, 5Pk

Item: CJ3NVF Model: 69936662100Cross Ref: 1PMZ9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€501.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Grinding Wheel
Abrasive MaterialAluminum Oxide
Bond TypeVitrified
ColorPink
Connector TypeUnthreaded Hole
GradeCoarse
Overall Dia.8"
Primary Material ApplicationSteel, Tool Steel
Wheel Dia.8"
Wheel HardnessH
Abrasive GradeCoarse
Abrasive Material GradeGrade 48A
Arbor Hole Size1 1/4"
Arbor Hole TypeUnthreaded Hole
BondVBE
Compatible Tool TypeCylindrical Grinder,Surface Grinder,Tool and Cutter Grinder
Diameter8"
Grit46
Maximum Operating Speed3600 RPM
Specification48A46-HVBE
Thickness1/2"
Wheel TypeType 1

Shipping Info:

Ship weight (kg) 4.68
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)20.32
Country of OriginMX

Product Variants

ProductModelGritThicknessDiameterArbor Hole SizeBond TypeGradeWheel HardnessOverall Dia.Pkg. Qty.Price
NORTON ABRASIVES 66253262689 Grinding Wheel T1 12 x 1 x 3 Ao 60g Med Purple | AB9GLB 2D204 66253262689601"12"-VitrifiedGrade MED--1€409.13
NORTON ABRASIVES 66253262691 Grinding Wheel T1 12 x 1 x 5 Ao 60g Med Purple | AB9GLC 2D205 66253262691601"12"-VitrifiedGrade MED--1€403.01
NORTON ABRASIVES 66253263128 Grinding Wheel T1 12 x 1-1/2 x 5 Ao 46g Sft | AB9GLD 2D209 66253263128461 1/2"12"-VitrifiedCoarse--1€576.77
NORTON ABRASIVES 66253263145 Grinding Wheel T1 12 x 1-1/2 x 5 Ao 46g Med | AB9GLE 2D212 66253263145461 1/2"12"-VitrifiedCoarse--1€610.21
NORTON ABRASIVES 66253363932 Grinding Wheel T1 14 x 1 x 5 Ao 60g Med Purple | AB9GLJ 2D228 66253363932601"14"-VitrifiedGrade MEDK14"1€556.59
NORTON ABRASIVES 66253364039 Grinding Wheel T1 14 x 1 x 5 Ao 80g Med Purple | AB9GLK 2D229 66253364039801"14"-VitrifiedGrade MED--1€538.81
NORTON ABRASIVES 66253364336 Grinding Wheel T1 14 x 1-1/2 x 5 Ao 46g Med | AB9GLM 2D234 66253364336461 1/2"14"-VitrifiedCoarseI14"1€743.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 69936662100 Straight Grinding Wheel, 8 Inch Dia., 1 1/4 Inch Hole Size, Type 1, 5Pk
€501.62 /unit