DIXON 200E-90SS Hose Shank Elbow, Male Adapter x 90 Degree Hose Shank, 2 Inch Size

Item: BX6MTU Model: 200E-90SS
Limited Availability
€455.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow 90 Degree
Connection Size2" x 2"
Connection TypeMale Fitting x Hose Stem
Fitting ShapeType E
Fitting Type90 Degree Elbow
GenderMale
GradeGrade 316
MaterialStainless Steel
Pressure Rating250 psi

Shipping Info:

Ship weight (kg) 2.925
Country of OriginUS

Product Variants

ProductModelFitting ShapeMaterialGradeFinishHex SizeHeightAngleSeal MaterialPrice
DIXON 400C-90AL | AK2TER 400C-90ALType CAluminum------€160.66
DIXON 300D-90AL | AL2PPX 300D-90ALType DAluminum------€113.86
DIXON 300E-90SS | AL2PRC 300E-90SSType EStainless SteelGrade 316--8 3/8"--€441.59
DIXON 300C-90SS | AL2ZTF 300C-90SSType CStainless SteelGrade 316-----€387.60
DIXON 300D-90SS | AL2ZTG 300D-90SSType DStainless SteelGrade 316-----€477.48
DIXON 400DD-90AL | AL3AKK 400DD-90ALFemale SpoolAluminumGrade 356T6----Nitrile Rubber€159.61
DIXON 200D-90AL | AL6NHH 200D-90ALType DAluminum------€65.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 200E-90SS Hose Shank Elbow, Male Adapter x 90 Degree Hose Shank, 2 Inch Size
€455.35 /unit