DIXON 200-A-HA Adapter Coupling, Hastelloy FNPT x Male Adapter, 2 Inch Size

Item: AM9DLH Model: 200-A-HA
Limited Availability
€373.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Break Quantity0
Connection Size2" x 2"
Connection TypeFemale Fitting x MNPT
Diameter2 15/32"
Fitting ShapeType A
GenderMale x Female
GradeGrade CW12MW
Length2 7/32"
MaterialHastelloy
Pressure Rating250 psi
Thread Size#2-11 1/2
TypeAdapter
Weight1.17 lbs.

Shipping Info:

Ship weight (kg) 0.5265
Country of OriginUS

Product Variants

ProductModelCoupling TypeBody MaterialHose Fitting GenderHose Fitting SizeCoupling ComponentPrice
DIXON 2015-A-AL Adapter 2 x 1-1/2 Inch 250 Psi Aluminium | AB8QAX 26W621 2015-A-ALAAluminum---€62.76
DIXON 2030-A-AL Adapter 2 x 3 Inch 250 Psi Male Adapter x Fnpt | AB8QAY 26W622 2030-A-ALAAluminum---€83.84
DIXON 3020-A-AL Adapter 3 x 2 Inch 250 Psi Male Adapter x Fnpt | AB8QAZ 26W623 3020-A-ALType AAluminumFemale2"Plug€83.58
DIXON 3040-A-AL Adapter 3 x 4 Inch 100 Psi Male Adapter x Fnpt | AB8QBA 26W624 3040-A-ALType AAluminumFemale-Plug€106.27
DIXON 2015-F-AL Adapter 2 x 1-1/2 Inch 250 Psi Aluminium | AB8QBJ 26W632 2015-F-ALFAluminum---€65.35
DIXON 3020-F-AL Adapter 3 x 2 Inch Male Adapter x Mnpt | AB8QBK 26W633 3020-F-ALType FAluminumMale-Plug€89.36
DIXON 3040-F-AL Adapter 3 x 4 Inch Male Adapter x Mnpt | AB8QBL 26W634 3040-F-ALType FAluminumMale4"Plug€112.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 200-A-HA Adapter Coupling, Hastelloy FNPT x Male Adapter, 2 Inch Size
€373.11 /unit