DIXON 185R Single Ear Pinch-On Clamp, 304 Stainless Steel, 23/32 Inch Nominal

Item: AM2EHN Model: 185R
Limited Availability
€0.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
GradeGrade 304
MaterialStainless Steel
Max. Clamp Dia.0.728"
Min. Clamp Dia.0.618"
Nominal Size23/32"
Thickness0.03"
Width1/4"

Shipping Info:

Ship weight (kg) 0.0045
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelMin. Clamp Dia.Max. Clamp Dia.ThicknessPrice
DIXON 123 | AK2TEW 123---€0.66
DIXON 198 | AK2TEX 198---€0.66
DIXON 113 | AK2TEY 113---€0.66
DIXON 133 | AK2TEZ 133---€0.66
DIXON 105 | AK2TFA 105---€0.61
DIXON 140 | AK2TFZ 140---€0.66
DIXON 145 | AK2TGA 145---€0.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 185R Single Ear Pinch-On Clamp, 304 Stainless Steel, 23/32 Inch Nominal
€0.95 /unit