DIXON 1760404C | BX6MMQ

DIXON 1760404C Male Union, 1/4 Inch MNPSM, Brass

Item: BX6MMQ Model: 1760404C
Limited Availability
€10.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Union
Connection Size1/4" x 1/4"
Connection TypeNPSM x NPSM
Dimension StandardsSAE J530, J531
End Configuration Size1/4" x 1/4"
End Configuration TypeMale NPSM x Male NPSM
Fitting TypeUnion
For Use WithBrass/Copper/Iron Pipe
GenderMale x Male
Hex Size9/16"
Length1.09"
MaterialBrass
Pressure Rating1000 psi
ShapeStraight
Temperature Rating-65°F to +250°F

Shipping Info:

Ship weight (kg) 0.018
Ship length (cm)2.77
Country of OriginUS

Product Variants

ProductModelHex SizeConnection TypeMaterialShapePrice
DIXON 1760606C | BX6MMP 1760606C11/16"NPSM x NPSMBrassStraight€10.20
DIXON 1760808C | BX6MMU 1760808C7/8"NPSM x NPSMBrassStraight€13.93
DIXON 1760202C | BX6MMX 1760202C7/16"NPSM x NPSMBrassStraight€8.01
DIXON FLC2500-20 | BX7FHU FLC2500-20----€163.64
DIXON FLC2500-04 | BX7FHZ FLC2500-04----€12.08
DIXON FLC2500-05 | BX7FJA FLC2500-05----€25.56
DIXON FLC2500-12 | BX7FJB FLC2500-12----€40.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 1760404C Male Union, 1/4 Inch MNPSM, Brass
€10.49 /unit