DIXON 16AI-14I600 | BX6MHC

DIXON 16AI-14I600 End Cap, 6 Inch Dia., 304 Stainless Steel

Item: BX6MHC Model: 16AI-14I600
Limited Availability
€197.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
Connection Size6"
End Configuration Size6"
End Configuration TypeMale I-LINE
Fitting TypeEnd Cap
GradeGrade 304
Length3/4"
MaterialStainless Steel
Outside Dia.7 1/2"
Series16AI 14I Series

Shipping Info:

Ship weight (kg) 3.672
Ship length (cm)19.02
Country of OriginUS

Product Variants

ProductModelMaterialGradeFitting TypePrice
DIXON 16A-G150 | AL8AVC 16A-G150Stainless SteelGrade 304End Cap€12.21
DIXON 16AI-15I250R | AL8AXQ 16AI-15I250R---€42.31
DIXON B16W-G100 | AL8BLN B16W-G100Stainless SteelGrade 304End Cap€7.04
DIXON B16W-G200 | AL8BLP B16W-G200Stainless SteelGrade 304End Cap€13.20
DIXON B16W-G300 | AL8BLQ B16W-G300Stainless SteelGrade 304End Cap€22.62
DIXON B16W-G400 | AL8BLR B16W-G400Stainless SteelGrade 304End Cap€30.03
DIXON 16AMV-R150 | AM2YFE 16AMV-R150Stainless SteelGrade 316LEnd Cap€10.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 16AI-14I600 End Cap, 6 Inch Dia., 304 Stainless Steel
€197.14 /unit