DIXON 14WHR-R200 | BX6LRZ

DIXON 14WHR-R200 Adapter, 2 Inch Dia., 316L Stainless Steel

Item: BX6LRZ Model: 14WHR-R200
Limited Availability
€17.86 /unit
This product can only be shipped in multiples of 6
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
End Configuration Size2" x 2"
End Configuration TypeHose Barb x Weld End
GradeGrade 316L
MaterialStainless Steel
ShapeStraight
Special PropertiesPolished

Shipping Info:

Ship weight (kg) 0.1125
Country of OriginCN

Product Variants

ProductModelFitting ShapeMaterialGradeSizeHex SizeFinishAngleShapePrice
DIXON 50-A-BR | AK2QKP 50-A-BRType ABrass-1/2"1"---€21.56
DIXON 400-A-BR | AK2QKX 400-A-BRType ABrass-4"5"---€154.81
DIXON 600-A-BR | AK2QKY 600-A-BR-Brass-6"----€337.35
DIXON 100-A-SS | AK2QLC 100-A-SSType AStainless SteelGrade 3161"1 1/2"---€46.04
DIXON 150-A-SS | AK2QLE 150-A-SSType AStainless SteelGrade 3161 1/2"2 9/32"---€55.40
DIXON 400-A-AL | AK2QLV 400-A-ALType AAluminumGrade 356T64"5"---€57.37
DIXON 500-A-AL | AK2QLW 500-A-AL-AluminumGrade 356T65"----€93.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 14WHR-R200 Adapter, 2 Inch Dia., 316L Stainless Steel
€17.86 /unit