DIXON 14MPHR-G150100 | AL8ABA

DIXON 14MPHR-G150100 Hose Clamp Adapter, 1.5 x 1 Inch Size, Rubber

Item: AL8ABA Model: 14MPHR-G150100
Limited Availability
€24.07 /unit
This product can only be shipped in multiples of 5
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
Connection Size1 1/2" x 1"
Connection TypeClamp x Hose
End Configuration Size1 1/2" x 1"
End Configuration TypeSanitary Clamp End x Hose Barb
GradeGrade 304
MaterialStainless Steel
ShapeStraight

Shipping Info:

Ship weight (kg) 0.1035
Ship length (cm)4.29
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialPrice
DIXON 14MPHT-R400 | AL8AAV 14MPHT-R400Clamp x HoseStainless Steel€70.58
DIXON 14MPHR-G100 | AL8AAW 14MPHR-G100Clamp x HoseStainless Steel€21.82
DIXON 14MPHR-G10075 | AL8AAX 14MPHR-G10075Clamp x HoseStainless Steel€35.51
DIXON 14MPHR-G150 | AL8AAY 14MPHR-G150Clamp x HoseStainless Steel€26.41
DIXON 14MPHR-G15075 | AL8AAZ 14MPHR-G15075Clamp x HoseStainless Steel€21.82
DIXON 14MPHR-G200 | AL8ABB 14MPHR-G200-Stainless Steel€45.50
DIXON 14MPHR-G200150 | AL8ABC 14MPHR-G200150-Stainless Steel€35.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 14MPHR-G150100 Hose Clamp Adapter, 1.5 x 1 Inch Size, Rubber
€24.07 /unit